Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 6.354 mm |
---|---|
Total length | 152.4 mm |
Length of cut | 25.42 mm |
Drilling diameter | 6.354 mm |
---|---|
Total length | 152.4 mm |
Length of cut | 25.42 mm |
Ratio of diameter to length of drill hole | 4,00063 |
Tip angle | 135 ° |
Internal cooling | Yes |
Usually arrives within 14 working days