Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-18.000D1-WJ30RE SOLID CARBIDE DRILL 7287762
TITEX DC150-03-18.000D1-WJ30RE SOLID CARBIDE DRILL 7287762
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-18.000D1-WJ30RE
rubix:
2593132
manufacturer :
7287762
ean:
4031132401270
Technical specifications
Drilling diameter
18
mm
Total length
123
mm
Product details
Technical specifications
Product details : TITEX DC150-03-18.000D1-WJ30RE SOLID CARBIDE DRILL 7287762
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7087in
Technical specifications
Attributes
Drilling diameter
18
mm
Total length
123
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.51
excl. VAT
/
Each
£
267.01
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0530-30-A1A1220 SC DRILLS CORODRILL 5746749
TITEX A3367-4.65 DRILLS SC BSX ALPHAJET ALPHA44 5063675
GUHRING 05515 006.600 RATIO DRILL SOLID CARBIDE 6.600MM
SANDVIK R840-0320-50-A0A 1220 5747847
TITEX DC150-03-15.700A1-WJ30RE SOLID CARBIDE DRILL 6968874
SANDVIK 460.1-0790-040A0-XM GC34 6241118
GUHRING 05514 011.800 RATIO DRILL SOLID CARBIDE 11.800MM
SANDVIK 860.1-0390-012A1-GMX1BM SC DRILLS CORODRILL 7781417
SANDVIK 452.C1-0791-100T-CCD10 SC DRILLS CORODRILL 6010903
GUHRING 05510 013.700 RATIO DRILL/COOLING SOLID CARBIDE 13.700MM
SANDVIK 452.4-0510-045A0-CMH10F SC DRILLS CORODRILL 7516200
TITEX DC150-08-06.350A1-WJ30TA SOLID CARBIDE DRILL 6618656
SANDVIK R840-0570-70-A1A 1220 5748142
SANDVIK 860.1-0660-020A0-GMX1BM SC DRILLS CORODRILL 7781592
SANDVIK 860.1-1325-038A1-GMX1BM SC DRILLS CORODRILL 7781517