SANDVIK 863.1-0953-039A1-OSH10F SC DRILLS CORODRILL 6882085
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:863.1-0953-039A1-OSH10F
Rubix:318A8885
Manufacturer :6882085
EAN:7323220338658




Technical specifications
| Drilling diameter | 9.529 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 39 mm |
Product details : SANDVIK 863.1-0953-039A1-OSH10F SC DRILLS CORODRILL 6882085
Technical specifications
Attributes
| Drilling diameter | 9.529 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 4.09277 |
| Internal cooling | yes |
| Tip angle | 135 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 344.00 excl. VAT
/ Each
£ 412.80 incl. VAT
- Usually arrives within 14 working days