SANDVIK 863.1-0955-039A1-OSH10F SC DRILLS CORODRILL 6882086


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0955-039A1-OSH10F
rubix:318A8888
manufacturer :6882086
ean:7323220338665
brand logo
brand logo
Technical specifications
Drilling diameter9.548 mm
Total length93 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 863.1-0955-039A1-OSH10F SC DRILLS CORODRILL 6882086


Technical specifications


Attributes
Drilling diameter9.548 mm
Total length93 mm
Length of cut39 mm
Ratio of diameter to length of drill hole4,08462
Tail diameter10 mm
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
  • Usually arrives within 14 working days