Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.3 DRILLS SOLID CARBID TYPE N 5057536
TITEX A1163-1.3 DRILLS SOLID CARBID TYPE N 5057536
Solid carbide twist drill bit
References
walter titex:
A1163-1.3
rubix:
356A6551
manufacturer :
5057536
ean:
4031132019543
Technical specifications
Drilling diameter
1.3
mm
Total length
30
mm
Length of cut
8
mm
Product details
Technical specifications
Product details : TITEX A1163-1.3 DRILLS SOLID CARBID TYPE N 5057536
Type N
Technical specifications
Attributes
Drilling diameter
1.3
mm
Total length
30
mm
Length of cut
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1200-054A1-SM1210 SC DRILLS CORODRILL 7798324
SANDVIK 860.1-1100-037A1-PMP1BM SC DRILLS CORODRILL 8151367
MITSUBCARB MS0680-SLK SOLID CARBIDE DRILLS MS LINE 90012443
MITSUBCARB MS0500-SLA SOLID CARBIDE DRILLS MS LINE 90012394
CUTLINE 893050 SCD05-19.50I1 CUPMM CARB DRILL 19.5 IC 5XD
SANDVIK R840-0500-70-A1A1220 SC DRILLS CORODRILL 5748045
DORMER R4543.3 DRILL 3.30 MM 5979861
TITEX A1163-3.2 DRILLS SOLID CARBID TYPE N 5057561
SANDVIK R840-1151-30-A1A1220 SC DRILLS CORODRILL 5748460
TITEX DC150-03-03.700D0-WJ30RE SOLID CARBIDE DRILL 7287633
SANDVIK R840-0730-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747741
TITEX A1166-7.4 DRILLS SOLID CARBID TYPE N 5057899
SANDVIK 860.1-0370-021A1-PMP1BM SC DRILLS CORODRILL 8151097
SANDVIK 861.1-0550-165A1-GM GC34 861 SOLID CARBIDE DRILL 6151011
DORMER R0239.1 R023 9.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403051