Insert drill bodies Sandvik Coromant
Drilling diameter | 79 mm |
---|---|
Apparent length | 305.6 mm |
Tail diameter | 50 mm |
Drilling diameter | 79 mm |
---|---|
Apparent length | 305.6 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 81.4 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days