Insert drill bodies Sandvik Coromant
Drilling diameter | 32 mm |
---|---|
Apparent length | 258.16 mm |
Tail diameter | 40 mm |
Drilling diameter | 32 mm |
---|---|
Apparent length | 258.16 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 7 |
Internal cooling | yes |
Usually arrives within 14 working days