Insert drill bodies Sandvik Coromant
Drilling diameter | 12.5 mm |
---|---|
Apparent length | 65.615 mm |
Tail | Cylindrical |
Drilling diameter | 12.5 mm |
---|---|
Apparent length | 65.615 mm |
Tail | Cylindrical |
Tail diameter | 20 mm |
Plate type | CoroDrill 880 |
Ratio of length to drilling diameter | 4 mm |
Tail length | 503.848 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days