SANDVIK 880-D6000L40-03 880 INDEXABLE INSERT DRILL 5765545
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D6000L40-03
Rubix:258A0848
Manufacturer :5765545




Technical specifications
| Drilling diameter | 60 mm |
|---|---|
| Apparent length | 226.0684 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D6000L40-03 880 INDEXABLE INSERT DRILL 5765545
Technical specifications
Attributes
| Drilling diameter | 60 mm |
|---|---|
| Apparent length | 226.0684 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.9316 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 738.15 excl. VAT
/ Each
£ 885.78 incl. VAT
- Usually arrives within 14 working days