Insert drill bodies Sandvik Coromant
Drilling diameter | 13.5 mm |
---|---|
Apparent length | 91.6152 mm |
Tail diameter | 63 mm |
Drilling diameter | 13.5 mm |
---|---|
Apparent length | 91.6152 mm |
Tail diameter | 63 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 38.38 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days