Insert drill bodies Sandvik Coromant
Drilling diameter | 14.5 mm |
---|---|
Apparent length | 59.675 mm |
Tail | cylindrical |
Drilling diameter | 14.5 mm |
---|---|
Apparent length | 59.675 mm |
Tail | cylindrical |
Tail diameter | 20 mm |
Plate type | corodrill 880 |
Ratio of length to drilling diameter | 3,022 mm |
Tail length | 503.255 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days