References
Sandvik Coromant:880-D1650L20-03
Rubix:286A8474
Manufacturer :5765187




Technical specifications
| Drilling diameter | 16.5 mm |
|---|---|
| Apparent length | 67.636 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1650L20-03 5765187
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Apparent length | 67.636 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3,0303 mm |
| Tail length | 503.637 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 538.97 excl. VAT
/ Each
£ 646.76 incl. VAT
- Usually arrives within 14 working days