Insert drill bodies Sandvik Coromant
Drilling diameter | 15 mm |
---|---|
Apparent length | 81.6713 mm |
Tail diameter | 50 mm |
Drilling diameter | 15 mm |
---|---|
Apparent length | 81.6713 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 30.33 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days