References
Sandvik Coromant:880-D3000C4-03
Rubix:286A7008
Manufacturer :5765645




Technical specifications
| Drilling diameter | 30 mm |
|---|---|
| Apparent length | 136.4114 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3000C4-03 5765645
Technical specifications
Attributes
| Drilling diameter | 30 mm |
|---|---|
| Apparent length | 136.4114 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 24.59 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 791.80 excl. VAT
/ Each
£ 950.16 incl. VAT
- Usually arrives within 14 working days