Insert drill bodies Sandvik Coromant
Drilling diameter | 26 mm |
---|---|
Apparent length | 121.4779 mm |
Tail diameter | 40 mm |
Drilling diameter | 26 mm |
---|---|
Apparent length | 121.4779 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 24.52 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days