Insert drill bodies Sandvik Coromant
Drilling diameter | 14.2748 mm |
---|---|
Apparent length | 42.8244 mm |
Tail diameter | 19.05 mm |
Drilling diameter | 14.2748 mm |
---|---|
Apparent length | 42.8244 mm |
Tail diameter | 19.05 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 50.324 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days