References
Sandvik Coromant:880-D3100L40-05
Rubix:286A6827
Manufacturer :5765312




Technical specifications
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 182.475 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D3100L40-05 5765312
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 182.475 mm |
| Tail | cylindrical |
| Tail diameter | 40 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 mm |
| Tail length | 705.246 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 936.10 excl. VAT
/ Each
£ 1,123.32 incl. VAT
- Usually arrives within 14 working days