Insert drill bodies Sandvik Coromant
Drilling diameter | 32.5 mm |
---|---|
Apparent length | 125.3914 mm |
Tail diameter | 40 mm |
Drilling diameter | 32.5 mm |
---|---|
Apparent length | 125.3914 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 3,01538 |
Tail length | 70.6086 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days