SANDVIK A880-D2500LX38-02 CORODRILL 880 5723240
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:A880-D2500LX38-02
Rubix:317A8059
Manufacturer :5723240




Technical specifications
| Drilling diameter | 63.5 mm |
|---|---|
| Apparent length | 127 mm |
| Tail diameter | 38.1 mm |
Product details : SANDVIK A880-D2500LX38-02 CORODRILL 880 5723240
Technical specifications
Attributes
| Drilling diameter | 63.5 mm |
|---|---|
| Apparent length | 127 mm |
| Tail diameter | 38.1 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 70.9598 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 910.20 excl. VAT
/ Each
£ 1,092.24 incl. VAT
- Usually arrives within 14 working days