SANDVIK 880-D4100L40-04 CORODRILL 880 INDEXABLE INSERT DRILL 5765621
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4100L40-04
Rubix:260A1005
Manufacturer :5765621




Technical specifications
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 197.3246 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D4100L40-04 CORODRILL 880 INDEXABLE INSERT DRILL 5765621
Technical specifications
Attributes
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 197.3246 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 70.68 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 689.70 excl. VAT
/ Each
£ 827.64 incl. VAT
- Usually arrives within 14 working days