Insert drill bodies Sandvik Coromant
Drilling diameter | 62 mm |
---|---|
Apparent length | 172.0524 mm |
Tail diameter | 40 mm |
Drilling diameter | 62 mm |
---|---|
Apparent length | 172.0524 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 70.9476 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days