SANDVIK 880-D3000L32-05 880 INDEXABLE INSERT DRILL 5765337
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D3000L32-05
Rubix:258A0827
Manufacturer :5765337
EAN:12150854




Technical specifications
| Drilling diameter | 30 mm |
|---|---|
| Apparent length | 176.483 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D3000L32-05 880 INDEXABLE INSERT DRILL 5765337
Technical specifications
Attributes
| Drilling diameter | 30 mm |
|---|---|
| Apparent length | 176.483 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 mm |
| Tail length | 605.166 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 663.10 excl. VAT
/ Each
£ 795.72 incl. VAT
- Usually arrives within 14 working days