Insert drill bodies Sandvik Coromant
Drilling diameter | 17 mm |
---|---|
Apparent length | 52.7276 mm |
Tail diameter | 20 mm |
Drilling diameter | 17 mm |
---|---|
Apparent length | 52.7276 mm |
Tail diameter | 20 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 50.2724 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days