SANDVIK 880-D1500C6-03 CORODRILL 880 5765095
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1500C6-03
Rubix:318A1763
Manufacturer :5765095




Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Apparent length | 83.6713 mm |
| Tail diameter | 63 mm |
Product details : SANDVIK 880-D1500C6-03 CORODRILL 880 5765095
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Apparent length | 83.6713 mm |
| Tail diameter | 63 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 38.33 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 620.36 excl. VAT
/ Each
£ 744.43 incl. VAT
- Usually arrives within 14 working days