Spherical roller bearing SKF
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 174 mm |
Logistics dimensions (L x W x H) | 174x480x480 mm |
---|---|
Logistic Weight | 135000 g |
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 174 mm |
Bearing Clearance | C3 |
Series | 232C |
Reference speed | 850 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 4750000 N |
Basic dynamic load, radial - Cr | 2820000 N |
Sealing | Open |
Usually arrives within 14 working days