NSK Spherical Roller Bearing: 22217 Series
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Logistic Weight | 2620 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Series | 22217.. |
Cage | Steel |
Reference speed | 4000 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 310000 N |
Sealing | Open |
In stock: Next day delivery