Spherical roller bearing SKF
Inner diameter | 280 mm |
---|---|
Outer diameter | 460 mm |
Width | 180 mm |
Logistics dimensions (L x W x H) | 180x460x460 mm |
---|---|
Logistic Weight | 116000 g |
Inner diameter | 280 mm |
Outer diameter | 460 mm |
Width | 180 mm |
Bearing Clearance | c3 |
Series | 241c |
Reference speed | 630 rpm |
Limit speed | 900 rpm |
Basic static load, radial - C0r | 5100000 N |
Basic dynamic load, radial - Cr | 2670000 N |
Sealing | open |
Usually arrives within 14 working days