Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 460 mm |
Width | 145 mm |
Logistic Weight | 111900 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 460 mm |
Width | 145 mm |
Bearing Clearance | C3 |
Series | 223..-BE-XL-K |
Reference speed | 950 rpm |
Limit speed | 1690 rpm |
Basic static load, radial - C0r | 3400000 N |
Basic dynamic load, radial - Cr | 2800000 N |
Sealing | Open |
Usually arrives within 14 working days