Angular contact ball bearing FAG 7309-B-XL-MP, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular contact ball bearing
See technical informationReferences
FAG:7309-B-XL-MP
Rubix:238A3822
Manufacturer :0191173020000
EAN:4012801166508

Product details : FAG 7309-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 936 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 6500 rpm |
| Limit speed | 12100 rpm |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 69000 N |
Show UNSPSC/ECL@SS
£ 75.39 excl. VAT
/ Each
£ 90.47 incl. VAT
- Delivery usually within ( 7 ) days
