Angular contact ball bearing FAG 7322-B-XL-TVP, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing
See technical informationReferences
FAG:7322-B-XL-TVP
Rubix:229A0903
Manufacturer :0167265020000
EAN:4012801284028

Product details : FAG 7322-B-XL-TVP 40DEG SRAC BEARING 167265020000
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 9740 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 3150 rpm |
| Limit speed | 3650 rpm |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 518.51 excl. VAT
/ Each
£ 622.21 incl. VAT
- Delivery usually within ( 7 ) days
