Angular contact ball bearing FAG 7305-B-XL-TVP-UB, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing
See technical informationReferences
FAG:7305-B-XL-TVP-UB
Rubix:274A7127
Manufacturer :0882842040000
EAN:4054372355547

Product details : FAG 7305-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Series | 73..-b-xl-tvp-ub |
| Cage | polyamide |
| Weight | 0.22 kg |
| Reference speed | 9800 rpm |
| Limit speed | 15800 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 25.49 excl. VAT
/ Each
£ 30.59 incl. VAT
- Usually arrives within 14 working days
