Precision / Spindle bearing SKF 71802 CD/P4DBA, Inner diameter: 15 mm | Outer diameter: 24 mm | Width: 5 mm


Angular contact ball bearing SKF

References
skf:71802 CD/P4DBA
rubix:394A4116
ean:7316574346165
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter24 mm
Width5 mm
See all Specifications

Product details : SKF 71802 CD/P4DBA SUPER-PRECISION ANGULAR CONTACT


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight14 g
Inner diameter15 mm
Outer diameter24 mm
Width5 mm
MaterialBearing steel
PrecisionP4
SealingOpen
Show UNSPSC/ECL@SS
£ 497.58 excl. VAT
/ Each
£ 597.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories