Angular contact ball bearing NTN 7209BG, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
NTN - Angular Contact Ball Bearing - 7209BG
See technical informationSee documentsReferences
NTN:7209BG
Rubix:205A1039
EAN:4547359441307



Documents
Product details : NTN 7209BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 428 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 26200 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery usually within ( 3 ) days
