Precision / Spindle bearing NSK 7018A5TRDUMP3, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm


NSK Precision Angular Contact: 7018 Series

References
nsk:7018A5TRDUMP3
rubix:208A2135
manufacturer :7018A5TRDUMP3 R 5
ean:00029176622403
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter140 mm
Width24 mm
See all Specifications

Product details : NSK 7018A5TRDUMP3 PRECISION BEARING PAIR ANGULAR CONTACT


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Strengths

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - Offered in varilous contact angles to suit the application degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Applications

Predominantly used in Machine Tool Spindles, high speed elecric motors or machinery where high dimension and running accuracy is paramount

Technical specifications


Attributes
Logistic Weight2330 g
Inner diameter90 mm
Outer diameter140 mm
Width24 mm
Series7018a5..
Materialbearing steel
Cagephenolic resin
Precisionp3
Basic static load, radial - C0r65500 N
Basic dynamic load, radial - Cr71000 N
Sealingopen
Show UNSPSC/ECL@SS
£ 665.94 excl. VAT
/ Each
£ 799.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories