Angular contact ball bearing SKF 7308 BEGAP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular Contact Ball Bearing 73.. Series
See technical informationReferences
SKF:7308 BEGAP
Rubix:106A0792
Manufacturer :87430
EAN:7316577150554

Product details : SKF ANG.CONTACT BEARING 7308 BEGAP
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 611 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Reference speed | 9500 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 80.56 excl. VAT
/ Each
£ 96.67 incl. VAT
- Usually arrives within 14 working days
