Angular contact ball bearing FAG 3308-BD-XL-2HRS-C3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3308-BD-XL-2HRS-C3
Rubix:274A6609
Manufacturer :0823051880030
EAN:4064328124486

Product details : FAG 3308-BD-XL-2HRS-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1010 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 72.73 excl. VAT
/ Each
£ 87.28 incl. VAT
- Delivery usually within ( 7 ) days
