Angular contact ball bearing SKF 7411 BCBM, Outer diameter: 140 mm | Inner diameter: 55 mm | Width: 33 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7411 BCBM
Rubix:181A0610
Manufacturer :104162
EAN:7316571267142




Product details : SKF ANG CONTACT BEARING 7411BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2660 g |
| Inner diameter | 55 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 6300 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 111000 N |
Show UNSPSC/ECL@SS
£ 650.49 excl. VAT
/ Each
£ 780.59 incl. VAT
- Usually arrives within 14 working days
