Angular contact ball bearing INA 3800-2Z, Outer diameter: 19 mm | Inner diameter: 10 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
INA:3800-2Z
Rubix:229A4070
Manufacturer :0009954010000
EAN:4064328577213

Product details : INA 3800-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING 0009954010000
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Material | steel |
| Reference speed | 21000 rpm |
| Limit speed | 30500 rpm |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 2080 N |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Usually arrives within 14 working days
