Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
STARRET DCH0112 38MM DEEP CUT HOLESAW
STARRET DCH0112 38MM DEEP CUT HOLESAW
Holesaw Starrett
References
starrett:
DCH0112
rubix:
2581347
ean:
0049659005585
Technical specifications
Diameter
38Ā
mm
Product details
Technical specifications
Product details : STARRET DCH0112 38MM DEEP CUT HOLESAW
Technical specifications
Attributes
Diameter
38Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
13.17
excl. VAT
/
Each
Ā£
15.80
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3004444L T2 BI-METAL HOLE SAW 70MM
BOSCH 2608584788 32MM SHEET METAL HOLESAW
MAKITA D-17077 HOLE SAW 44MM BIM
STARRETT FAST CUT HOLESAW 68MM FCH068M
LENOX 3009696L T2 BI-METAL HOLE SAW 152MM
STARRETT A014C PILOT DRILL 75MMOAL
BAHCO 3830-76-VIP HOLESAW BIM 76MM IP
LENOX 3002020L T2 BI-METAL HOLE SAW 32MM
LENOX 3008080L T2 BI-METAL HOLE SAW 127MM
EVOLUTION BX30L-30MM ROTOBOR CUTTER LONG 30MM
STARRETT FCH0296 65MM FAST CUT HOLESAW
BAHCO 3832-46 HOLESAW CARB TIPPED 46MM IP
BAHCO 3830-83-VIP HOLESAW BIM 83MM IP
GISS HOLE SAW DIAMETER 76MM 865619
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP