GISS HOLE SAW DIAMETER 76MM 865619


Hole saw

References
roebuck:865619
rubix:209A8190
ean:3660338198823
HOLE SAW Diameter mm 76
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter76Ā mm

Product details : GISS HOLE SAW DIAMETER 76MM 865619


Hole saws HSS bimetal..
Material: Metal, stainless steel, aluminium, plastic, wood.....
Excellent life span compared to standard cylinder saw..
Cutting depth: 41mm.
Available in 14 dimensions

Strengths

Excellent service life compared to a conventional hole saw.

Applications

Materials: metal, stainless steel, aluminum, plastic, wood...
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter76Ā mm
Show UNSPSC/ECL@SS
Ā£ 22.47 excl. VAT
/ Each
Ā£ 26.96 incl. VAT
  • In stock: Next day delivery