Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
MAKITA D-17077 HOLE SAW 44MM BIM
MAKITA D-17077 HOLE SAW 44MM BIM
Holesaw Makita
References
makita:
D-17077
rubix:
163A3033
ean:
0088381194884
Technical specifications
Diameter
44
mm
Product details
Technical specifications
Product details : MAKITA D-17077 HOLE SAW 44MM BIM
Technical specifications
Attributes
Diameter
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.92
excl. VAT
/
Each
£
8.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0278 73MM FAST CUT HOLESAW
STARRETT FCH0138 35MM FAST CUT HOLESAW
BOSCH 2608597921 TAPER DRILL 200MM
STARRETT FCH1056 24MM FAST CUT HOLESAW
BAHCO 3832-25 HOLESAW CARB TIPPED 25MM IP
BAHCO 3832-114 HOLESAW CARB TIPPED 114MM IP
BAHCO 3830-102-VIP HOLESAW BIM 102MM IP
BAHCO 3830-16-VIP HOLESAW BIM 16MM IP
BAHCO 3830-40-VIP HOLESAW BIM 40MM IP
BAHCO 3830-44-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 44 MM
STARRETT HOLE SAW BI MET 19MM SH0034
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
STARRETT CSC22 CORDLESS HOLE SAW 22MM
BAHCO 3832-98 HOLESAW CARB TIPPED 98MM IP
BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW