BOSCH 2608584788 32MM SHEET METAL HOLESAW


BOSCH 32MM SHEET METAL HOLESAW

References
bosch:2608584788
rubix:80091128
ean:3165140376099
brand logo
brand logo
Technical specifications

Product details : BOSCH 2608584788 32MM SHEET METAL HOLESAW


The Bosch 32mm HSS sheet metal holesaw is a specialist accessory designed for drilling in Inox and thin sheet metals like steel, stainless steel, aluminium, copper, and brass. (Please note that some of these materials should be cut at a low speed, and cutting oil should always be used)

Technical specifications


Attributes
Logistic Weight90 g
Packaged dimensions (D x W x H)155x75x45 mm
Package weight90 g
Diameter32 mm
Show UNSPSC/ECL@SS
£ 20.14 excl. VAT
/ Each
£ 24.17 incl. VAT
  • Usually arrives within 14 working days