TIMKEN 1920-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:1920
Rubix:105A2540
Manufacturer :100071919
EAN:0053893106144






Product details : TIMKEN 1920-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 65,8 g |
| Outer diameter | 56.896 mm |
| Width | 15.875 mm |
| Weight | 0.2 kg |
| Series | 1900 |
Show UNSPSC/ECL@SS
£ 93.84 excl. VAT
/ Each
£ 112.61 incl. VAT
- Usually arrives within 14 working days
