TIMKEN 98400-90032 TAPERED ROLLER BEARING ASSEMBLY


Double cup taper roller bearing

References
timken:98400-90032
rubix:100A0106
manufacturer :100095915
ean:0053893458212
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Outer diameter200.025 mm
Width115.888 mm
See all Specifications

Product details : TIMKEN 98400-90032 TAPERED ROLLER BEARING ASSEMBLY


With the ability to support high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to offer the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure

Technical specifications


Attributes
Package weight14642 g
Inner diameter101.6 mm
Outer diameter200.025 mm
Width115.888 mm
Show UNSPSC/ECL@SS
£ 2,136.13 excl. VAT
/ Each
£ 2,563.36 incl. VAT
  • Usually arrives within 14 working days