Tapered Roller Bearing - Single Cone
Inner diameter | 47.625 mm |
---|---|
Width | 29.317 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 800,1 g |
Inner diameter | 47.625 mm |
Width | 29.317 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 166000 N |
Basic dynamic load, axial - Ca | 136000 N |
Usually arrives within 14 working days