Timken Tapered Roller Bearing 8500
Inner diameter | 241.3 mm |
---|---|
Outer diameter | 327.03 mm |
Width | 114.3 mm |
Packaged dimensions (D x W x H) | 311,15x311,15x69,85 mm |
---|---|
Package weight | 6833,8 g |
Inner diameter | 241.3 mm |
Outer diameter | 327.03 mm |
Width | 114.3 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days