Tapered roller bearing Timken 26880, Inner diameter: 39.688 mm | Width: 25.4 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:26880
Rubix:397A5856
Manufacturer :100026163
EAN:0053893225197


Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Width | 25.4 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 26880-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 329,8 g |
| Inner diameter | 39.688 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | 26800 ts |
| Total bearing width | 23.813 mm |
| Basic static load, radial - C0r | 110000 N |
| Basic dynamic load, radial - Cr | 91100 N |
Show UNSPSC/ECL@SS
£ 64.28 excl. VAT
/ Each
£ 77.14 incl. VAT
- Usually arrives within 14 working days




