Tapered roller bearing NSK 33116J, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Angular contact ball bearing 33
See technical informationReferences
NSK:33116J
Rubix:238A8199
Manufacturer :33116J N
EAN:0029176085529

Product details : NSK HR33116J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 211.31 excl. VAT
/ Each
£ 253.57 incl. VAT
- Usually arrives within 14 working days
