Tapered Roller Bearing Cup
Outer diameter | 97.63 mm |
---|---|
Width | 19.446 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 31,75x148,336x148,336 mm |
---|---|
Logistic Weight | 831 g |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
Package weight | 831,4 g |
Outer diameter | 97.63 mm |
Width | 19.446 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days