Tapered roller bearing Timken 94118D-20001, Outer diameter: 298.45 mm | Inner diameter: 177.8 mm | Width: 111.125 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:94118D-20001
Rubix:397A7755
EAN:0053893445632


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 298.45 mm |
| Width | 111.125 mm |
Product details : TIMKEN 94118D-20001 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111,125x298,45x298,45 mm |
|---|---|
| Logistic Weight | 16796 g |
| Packaged dimensions (D x W x H) | 330,2x114,3x330,2 mm |
| Inner diameter | 177.8 mm |
| Outer diameter | 298.45 mm |
| Width | 111.125 mm |
| Bearing Clearance | cn |
| Weight | 37.85 kg |
| Series | 94000 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 142.875 mm |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 6,288.73 excl. VAT
/ Each
£ 7,546.48 incl. VAT
- Usually arrives within 14 working days